Beli air dryer compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yama Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp20.999.900

    Yama Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  2. Ardin air Air Dryer
    Mulai

    Rp12.999.900

  3. Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    Mulai

    Rp179.999.900

    Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  4. Future Star Tangki Udara
    Mulai

    Rp31.999.900

    Future Star Tangki Udara
    atribut:
    • Volume (L): 2000
    • Set Pressure (MPa): 0.84
    • Temperature (°C): 150
    • In-Out Pipe (inch): 2
    • Manufacturing License Level: D1 D2
    • Manufacturing License Number: TS2237F09 - 2025
  5. INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  6. Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed Air Compressor with Dryer) (Kompresor Screw)
    Mulai

    Rp209.999.900

    Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed Air Compressor with Dryer) (Kompresor Screw)
    Deskripsi:
    Hitachi Oil-Lubricated Air Compressor HISCREW NEXT III Series [7.5kW Class] Introducing the G Series, Hitachi's air compressors designed to meet the demands of the workplace. Further improvements have been made to basic performance, control functions, environmental resistance, and reliability. In today's world, where stable operation is a given, as well as greater energy savings and efficiency, users need easy-to-use operation that eliminates the need for complex adjustments. Customers want to reduce the hassle of daily maintenance and emergency response, while also reducing management burdens through timely maintenance and improvements. The G Series was born from sincerely listening to such customer feedback. The cloud monitoring service "FitLive" is available as an option. All models come standard with an emergency stop switch for improved safety.If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *The driver will not assist with unloading. *A forklift is required for unloading. *We recommend installing a receiver tank with a capacity of 0.15m3 or more. *The remote monitoring IoT FitLive service is available as an option.
    atribut:
    • Control Pressure (MPa): 0.83
    • Cooling Method: Air cooling
    • Driving System: Belt acceleration
    • Height (mm): 1175
    • Length (mm): 770
    • Lubrication System: Refueling type
    • Mass (kg): 315
    • Noise Level (dB(A)): 53
    • Output (kW): 7.5
    • Width (mm): 860
  7. KRISBOW Pengering Udara
    Mulai

    Rp12.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Diameter of Air Entry and Exit Tube (inch): 1
    • Packing Dimensions (cm): 70x42x71
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
    • Refrigerant Compressor Motor (HP): 1/2
  8. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp61.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  9. Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
    Mulai

    Rp259.999.900

    Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
    Deskripsi:
    Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.
    atribut:
    • Control Pressure (MPa): 0.83
    • Cooling Method: Air cooling
    • Driving System: Belt acceleration
    • Lubrication System: Refueling type
  10. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  11. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  12. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  13. SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp17.999.900

    SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Input Voltage (V): 115 AC
    • Phase: Single
  14. Baldor Desiccant Air Dryer
    Mulai

    Rp36.999.900

    Baldor Desiccant Air Dryer
    atribut:
    • Pressure (bar): 10
  15. KOGANEI Membrane Air Dryer
    Mulai

    Rp13.999.900

    KOGANEI Membrane Air Dryer
    Deskripsi:
    [CFC-free, no power supply required] An earth-friendly CFC-free air dryer that uses a hollow fiber membrane. No power supply is required. [No vibration, no heat exhaust, long life] Since there are no moving parts of the machine, it supports long life with no vibration and no heat exhaust. [With dew point indicator] With a dew point indicator that allows you to check the dehumidification status. [No drainage] The removed water is discharged as water vapor, so no drainage is generated. [Small and lightweight] The installation space is about 1/5 and the mass is 1/10 or less, which is small and lightweight. (Refrigeration ratio)
    atribut:
    • Ambient Temperature and Supply Air Temperature (°C): 5 to 55
    • Dimension A (mm): 53.5
    • Dimension B (mm): 40
    • Dimension E (mm): 46
    • Dimension F (mm): 13
    • Dimension G (mm): 25
    • Dimension H (mm): 175
    • Dimension I (mm): 150
    • Dimension K (mm): 12
    • Dimension L (mm): 70
    • Dimension P (mm): 12
    • Dimension V (mm): 6
    • Dimension W (mm): 10
    • Dimensions j (mm): 161
    • Dimensions o (mm): 82
    • Operating Pressure Range (MPa): 0.2-0.83
    • Suitable fluid: Air
  16. Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp56.999.900

    Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Air dryer or air dryer is a device that serves to eliminate the moisture content in compressed air (compressed air) coming out of the Air Compressor Unit. This system usually forms an integrated process with the Air Comprersor Unit. Compressed air resulting from Compresror will be distributed to the production line and before entering the Production Line the compressed air will be dried in advance using an air dryer or air dryer. This dry air application is needed in large industries.
    atribut:
    • Air Handling Capacity (Nm³/minute): 2.5
    • Air Inlet Oil Content (ppm): ≤0.1
    • Air Purge (%): ≤14
    • Connection size: G1
    • Dimensions (mm): 732x500x2017
    • Intake Air Temperature (°C): 20 to 40
    • Power Supply: AC220V/1Ph/50Hz
    • Pressure Dew Point (°C): -20 to -40
    • Pressure Loss: ≤ 3% of intake pressure
    • Working Cycles (minute): 10
    • Working Pressure (MPa): 0.5-1.0
Daftar Harga air dryer compressor Terbaru October 2026
Yama Air Dryer (Pengering Angin Kompresor)Rp20.999.900
Ardin air Air DryerRp12.999.900
Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver TankRp179.999.900
Future Star Tangki UdaraRp31.999.900
INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp40.999.900
Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed Air Compressor with Dryer) (Kompresor Screw)Rp209.999.900
KRISBOW Pengering UdaraRp12.999.900
SMC Refrigerated Air Dryer With After CoolerRp61.999.900
Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)Rp259.999.900
SMC Auto Drain ValveRp769.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)